Polyethylene Faceshield in Clear
Polyethylene Faceshield in Clear
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Clear polyethylene face shield
- PETG shield 8"x15"/.040" thick
- Meets ANSI Z87.1-Requirements
- CSA Z94.1-05
Specifications
- ANSI:
- ANSI Z87
- Color Finish Name:
- Clear
- Material:
- Plastic
- Material Type:
- Polyethylene
- Size:
- 8 in x 15 in
- Thickness:
- 0.040 in