Polyethylene Faceshield in Dark Green
Polyethylene Faceshield in Dark Green
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Universal slots will accommodate a wide variety of headgear
- Does not contain IR resin
- Meets ANSI Z87
- Shown with HGBR - sold separately
- Color: Dark Green Tinted
- Size: 8" x 15" by .040" thick
- Weight: 2.5oz
Specifications
- ANSI:
- ANSI Z87
- Color Finish Name:
- Dark Green
- Material:
- Plastic
- Material Type:
- Polyethylene
- Reusable:
- Yes
- Size:
- 8 in x 15 in
- Thickness:
- 0.040 in