This product requires certification to purchase.

Polycarbonate Safety Glasses with Grey Frame and Grey Anti-fog Lens

Pyramex®

Provoq® Polycarbonate Safety Glasses with Grey Frame and Grey Anti-fog Lens

  • Fast #
  • Part #PS7220ST
  • Item #4705135
  • Manufacturer Part #S7220ST
4.2 out of 5 Customer Rating
Brand image
Pyramex®

Provoq® Polycarbonate Safety Glasses with Grey Frame and Grey Anti-fog Lens

  • Fast #
  • Part #PS7220ST
  • Item #4705135
  • Manufacturer Part #S7220ST
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Rubber temples provide non-slip comfort
  • Economical lightweight glasses offer superior protection
  • Scratch resistant polycarbonate lens provides 99% UVA/B/C protection
  • Grey anti-fog lens with Grey temples
  • Lens measurements include: base is 9 curve, diagonal measure is 79.83 mm, vertical measure is 41.12 mm, and lens thickness is 2.4 mm
  • Overall measurements lens to tip: 158 mm x 136 mm, PD: 64 mm, Weight: 24.9 g
  • Other measurements include: the bridge measures 16.66 mm, the closest point between lens is 8.18 mm, and the closest point between strap holding parts is 79.35 mm
  • Requires Certification

Specifications

ANSI:
ANSI Z87.1
CE Approved:
No
CSA Certified:
CSA Z94.3-15
Collection:
Provoq®
Glasses Frame Color:
Grey
Glasses Lens Color:
Grey
Length:
6-11/50
Material:
Plastic
Material Type:
Polycarbonate
Weight:
24.9
Width:
3-7/20