This product requires certification to purchase.

Polycarbonate Glasses with Black Frame and Clear Lens

Pyramex®

Rendezvous® Polycarbonate Glasses with Black Frame and Clear Lens

  • Fast #
  • Part #PSB2810ST
  • Item #7443047
  • Manufacturer Part #SB2810ST
5 out of 5 Customer Rating
Brand image
Pyramex®

Rendezvous® Polycarbonate Glasses with Black Frame and Clear Lens

  • Fast #
  • Part #PSB2810ST
  • Item #7443047
  • Manufacturer Part #SB2810ST
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • General purpose safety glasses for indoor applications that require impact protection
  • Offers protection from excessive glare
  • Provides 99% protection from harmful UV-A and UV-B rays
  • 100% polycarbonate lenses
  • Scratch-resistant lenses
  • Anti-Fog coated lens
  • Align lens angle to proper position for work application with ratcheting lens pitch adjustment
  • Temples adjust to four different lengths
  • Adjustable nose pad conforms to broad range of bridge sizes
  • Requires Certification

Specifications

ANSI:
ANSI Z87.1
CE Approved:
Yes
Collection:
Rendezvous®
Glasses Frame Color:
Black
Glasses Lens Color:
Clear
Length:
6-53/100
Material:
Plastic
Material Type:
Polycarbonate
Weight:
28
Width:
5-43/100