This product requires certification to purchase.

Baseball Bump Cap in Black

Pyramex®

Ridgeline® Baseball Bump Cap in Black

  • Fast #
  • Part #PHP40011
  • Item #8037331
  • Manufacturer Part #HP40011
4.2 out of 5 Customer Rating
Brand image
Pyramex®

Ridgeline® Baseball Bump Cap in Black

  • Fast #
  • Part #PHP40011
  • Item #8037331
  • Manufacturer Part #HP40011
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Ridgeline®
Color Finish Name:
Black
Height:
5-51/100
Length:
10-83/100
Material:
Plastic
Material Type:
Polyethylene
Reusable:
Yes
Thickness:
0.08 in
Weight:
215
Width:
7-17/25