This product requires certification to purchase.

Ratchet Headgear in Black

Pyramex®

Ridgeline® Ratchet Headgear in Black

  • Fast #
  • Part #PHGBR
  • Item #7442061
  • Manufacturer Part #HGBR
3.1 out of 5 Customer Rating
Brand image
Pyramex®

Ridgeline® Ratchet Headgear in Black

  • Fast #
  • Part #PHGBR
  • Item #7442061
  • Manufacturer Part #HGBR
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Constructed from durable nylon
  • Universal pegs will accommodate a wide variety of face shields
  • Pivoting action allows user to lift face shield while wearing
  • -Ratchet style adjustment for easy fit.
  • Requires Certification

Specifications

Collection:
Ridgeline®
Color Finish Name:
Black
Material:
Plastic, Rubber
Material Type:
ABS, Polyoxymethylene, Nylon
Thickness:
0.08 in