4XL Size Polyester Bomber Jacket with Hood in Lime
RSZH32 Series 4XL Size Polyester Bomber Jacket with Hood in Lime
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Type R - Class 3 Hi-Vis Lime Sweatshirt Jacket
- 100% polyester 280 g/m2 fleece
- Elastic knit at wrists and waist
- 2'' silver reflective material
- Zipper front closure
- Mesh lined hood with adjustable pull cord
- 2 outside pockets
- Color: Lime
- Size: 4X
Specifications
- ANSI:
- ANSI Class 3
- Clothing Size:
- 4XL
- Collection:
- RSZH32 Series
- Color Finish Name:
- Lime
- Material:
- Birdseye Mesh, Fleece, Plastic
- Material Type:
- Polyester
- Quick Release:
- No
- Reusable:
- No