Safety Glasses with Black Frame and Clear Lens
Safety Glasses with Black Frame and Clear Lens
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 300-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ANSI:
- ANSI Z87
- Clothing Size:
- XL
- Glasses Frame Color:
- Black
- Glasses Lens Color:
- Clear
- UPC:
- 814992002528