Safety Goggle with Single Wire Mesh Lens and Black Frame
Safety Goggle with Single Wire Mesh Lens and Black Frame
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Single wire mesh lens with PVC frame
- Meets ANSI Z87.1-2015 wire screen requirements
- Applications: Forestry, landscaping and agriculture
- For work environments with extreme heat and high humidity
- Low profile design with a wide elastic strap provides a secure fit
- Wire mesh allows proper airflow and protects against flying debris
- Soft rubber gasket seals out unwanted particles and is comfortable for all day wear
Specifications
- ANSI:
- ANSI Z87.1 2015
- CSA Certified:
- CSA Z94.3 2007
- Glasses Frame Color:
- Black
- Glasses Lens Color:
- Black Mesh
- Material:
- Plastic
- Material Type:
- PVC
- Width:
- 5-41/50