Polycarbonate Safety Glass with Clear Lens and Black Frame
Defiant Polycarbonate Safety Glass with Clear Lens and Black Frame
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Single lens protection encapsulates the eye/cheek area for superb protection
- Temples adjust to four settings
- Tilt type adjustment allows optimum visibility
- Lenses are coated for superior scratch resistance
- Lenses provide 99% protection against harmful UV rays
- -Exceeds ANSI Z87.1-2003 high impact requirements.
Specifications
- ANSI:
- ANSI Z87.1 2003
- Application:
- General Purpose, Indoor
- CE Approved:
- No
- Collection:
- Defiant
- Glasses Frame Color:
- Black
- Glasses Lens Color:
- Clear
- Length:
- 6-13/50
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Visible Light:
- 0.9
- Weight:
- 45
- Width:
- 6-3/10