Nylon and Polycarbonate 2.0 Magnification Top Insert Reader Glasses in Translucent Grey Frame and Clear Lens
Emerge® Plus Nylon and Polycarbonate 2.0 Magnification Top Insert Reader Glasses in Translucent Grey Frame and Clear Lens
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ANSI:
- ANSI Z87.1
- CE Approved:
- No
- CSA Certified:
- CSA Z94.3-15
- Collection:
- Emerge® Plus
- Glasses Frame Color:
- Grey
- Glasses Lens Color:
- Clear
- Length:
- 6-29/100
- Magnification:
- 2
- Material:
- Plastic
- Material Type:
- Nylon, Polycarbonate
- Weight:
- 31.3
- Width:
- 5-7/100