This product requires certification to purchase.

Eyeglasses Lanyard Loop Cord in Black

Pyramex Safety Products

Eyeglasses Lanyard Loop Cord in Black

  • Fast #
  • Part #PCORDS
  • Item #7442762
  • Manufacturer Part #PCORDS
5 out of 5 Customer Rating
Brand image
Pyramex Safety Products

Eyeglasses Lanyard Loop Cord in Black

  • Fast #
  • Part #PCORDS
  • Item #7442762
  • Manufacturer Part #PCORDS
5 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Lanyard loop Eyeglass Cord
  • Color: Black
  • Requires Certification

Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
Length:
25 in
Material:
Plastic
Material Type:
Polyester, PVC