Size XXL Cut Resistant and Dipped Micro-foam Nitrile Elastic, Latex and Plastic Gloves
GL613C Series Size XXL Cut Resistant and Dipped Micro-foam Nitrile Elastic, Latex and Plastic Gloves
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Nitrile micro-foam palm coating
- 18 gauge HPPE liner
- Good grip in all conditions
- Reinforced thumb saddle
- Touchscreen capability
Documents
Specifications
- ANSI:
- ANSI 105 2016, ANSI Abrasion Level 5, ANSI Cut Level A4, ANSI Puncture 3
- Coating:
- Micro-foam Nitrile
- Collection:
- GL613C Series
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Glove Size:
- XXL
- Glove Type:
- Assembly, Construction, Cut Resistant, Dipped, Furniture, Handling of Small Oily Parts and Components, HVAC, Manufacturing, Touch Screen Devices
- Material:
- Elastic, Latex, Plastic
- Material Type:
- HPPE
- Reusable:
- No