Indirect Vented Chemical Goggle with Clear Lens
Indirect Vented Chemical Goggle with Clear Lens
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Chemical splash goggle that features vent caps to restrict the influx of liquids
- Lenses provide 99% protection against harmful UV rays
- Exceeds ANSI Z87.1-2003 high impact requirements
Documents
Specifications
- ANSI:
- ANSI Z87.1
- Glasses Frame Color:
- Clear
- Glasses Lens Color:
- Clear
- Material:
- Plastic, Rubber
- Material Type:
- PVC, Polycarbonate
- Thickness:
- 2 mm
- Width:
- 7-87/100 in