Nylon Dielectric Hard Hat Adapter in Black
Nylon Dielectric Hard Hat Adapter in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Totally dielectric-constructed from 100% nylon materials
- Universal sizing fits on the brim of most hard hats
- Accommodates a variety of face shields.
Specifications
- ANSI:
- ANSI Z87.1
- Application:
- Residential
- Color Finish Name:
- Black
- Material:
- Plastic
- Material Type:
- Nylon
- Product Type:
- Hard Hat Adapter
- Reusable:
- Yes