Nylon and Polycarbonate Safety Glasses with Black Frame and Clear Anti-fog Lens
OTS Nylon and Polycarbonate Safety Glasses with Black Frame and Clear Anti-fog Lens
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 300-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Lightweight nylon temples that adjust for length and pitch
- Single lens protection encapsulates the eye for superb protection
- Designed to better fit today's prescription eyewear
- Polycarbonate lenses provides 99% protection against harmful UV rays
- Clear lens for general purpose, indoor applications that require impact protection
- Exceeds ANSI/ISEA Z87.1-2010 High Impact Requirements
Specifications
- ANSI:
- ANSI Z87.1
- CE Approved:
- Yes
- CSA Certified:
- CSA Z94.3-07
- Collection:
- OTS
- Glasses Frame Color:
- Black
- Glasses Lens Color:
- Clear
- Length:
- 6-53/100
- Material:
- Plastic
- Material Type:
- Nylon, Polycarbonate
- UPC:
- 814992007554
- Weight:
- 33
- Width:
- 5-41/50