ABS Hard Hat with 6 Point Ratchet Suspension in Blue
Ridgeline® ABS Hard Hat with 6 Point Ratchet Suspension in Blue
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Strong, yet ultra-light for seemingly weightless protection
- Low profile design offers a low center of gravity for better balance
- Rear padded suspension provides additional level of comfort on the wearers’ neck
- 4-position harness points allow you to move the harness forward, backward, up or down which allows for the most optimal position for ultimate comfort
- Replaceable sweat band has padded fabric and polyurethane foam for all day wear
- Vented pressure pad keeps the straps in place providing an additional level of comfort
- Easy to grasp triangle knob adjusts the suspension from 6 1/2 to 8-inch hat sizes
Specifications
- ANSI:
- ANSI Z89.1 2014, ANSI Z89.1 2014 Class C, ANSI Z89.1 2014 Class G
- CSA Certified:
- CSA Z94.1 2015
- Collection:
- Ridgeline®
- Color Finish Name:
- Blue
- Height:
- 5-49/50
- Length:
- 11-1/50
- Material:
- Plastic
- Material Type:
- ABS
- Reusable:
- Yes
- Weight:
- 13.58
- Width:
- 8-33/50