Black Frame Glasses with Clear Lens
Venture II Black Frame Glasses with Clear Lens
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 150-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Nylon temples adjust to four different lengths
- Lens insert is out of user's direct line of vision
- Nose buds secure the glass and prevent slipping
- Standard hinge screws made from stainless steel
- 9.75 base curved lens provides full side protection without distracting seams or traditional type side shields
- Z87: ANSI standard for eye and face protection devices and SEI CAN/CSA Z94.3-07: CAN/CSA for protection devices
- Scratch resistant polycarbonate lens provides 99% UVA/B/C protection
- Frame: Black
- Lens: Clear +1.0 diopter magnifying inserts
Specifications
- ANSI:
- ANSI Z87.1
- CSA Certified:
- CSA Z94.3 2015
- Collection:
- Venture II
- Glasses Frame Color:
- Black
- Glasses Lens Color:
- Clear
- Magnification:
- 1
- Material:
- Plastic
- Material Type:
- Polycarbonate