HDPE and Nylon Hard Hat with 4 Point Snap Lock Suspension in White
SL Series HDPE and Nylon Hard Hat with 4 Point Snap Lock Suspension in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- White
- 4 Point Snap Lock.
- Low Profile design
- Rain trough on sides and back of helmet channel moisture away
- Universal accessory slots fit cap mounted ear muffs and chin straps
- 4 Point Snap Lock suspension features “tuck away” adjustments for all day, hassle free wear
- Meets ANSI Z89.1-2009 Standards, Type I, Class C, G, and E
- Soft brow pad is replaceable and washable
- Color: White
Specifications
- ANSI:
- ANSI Z89.1, ANSI Z89.1 Type 1, ANSI Z89.1 Class C, ANSI Z89.1 Class G, ANSI Z89.1 Class E
- CSA Certified:
- CSA Z94.1 2015
- Collection:
- SL Series
- Color Finish Name:
- White
- Height:
- 5-3/4
- Length:
- 11
- Material:
- Plastic
- Material Type:
- HDPE, Nylon
- Reusable:
- Yes
- Weight:
- 12.7
- Width:
- 9