Polycarbonate Safety Glass with Clear Lens and Clear Frame
Solo® Polycarbonate Safety Glass with Clear Lens and Clear Frame
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Lightweight and economical, the temples are vented on this spectacle for added comfort
- Lenses provide 99% protection against harmful UV rays
- Exceeds ANSI Z87.1-2003 high impact requirements
- Exceeds CSA Z94.3 standards
- CE EN166 Certified.
- Temples are vented to reduce fogging
- Scratch resistant
- Solo Jumbo model (S510SJ)fits over prescription lenses
- Custom imprinting available
Documents
Specifications
- ANSI:
- ANSI Z87.1
- Application:
- General Purpose, Indoor
- CE Approved:
- Yes
- CSA Certified:
- CSA Z94.3
- Collection:
- Solo®
- Glasses Frame Color:
- Clear
- Glasses Lens Color:
- Clear
- Length:
- 4-1/4 in
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Visible Light:
- 0.96 %
- Weight:
- 46 g
- Width:
- 6-13/50 in