Nylon and Polycarbonate Safety Glasses with Black Frame and Clear Anti-fog Lens
TruLock™ Nylon and Polycarbonate Safety Glasses with Black Frame and Clear Anti-fog Lens
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ANSI:
- ANSI Z87.1
- CE Approved:
- Yes
- CSA Certified:
- CSA Z94.3-15
- Collection:
- TruLock™
- Glasses Frame Color:
- Black
- Glasses Lens Color:
- Clear
- Length:
- 6-9/50
- Material:
- Plastic
- Material Type:
- Nylon, Polycarbonate
- Weight:
- 21
- Width:
- 5-11/100