Clear Lens Safety Goggle
V2G Clear Lens Safety Goggle
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Indoor/outdoor
- 9.75 base curved lens provides full side protection
- Lenses are treated to prevent fogging and self seals small scratches
Specifications
- CSA Certified:
- CSA Z94.3 2007
- Collection:
- V2G
- Glasses Frame Color:
- Black
- Glasses Lens Color:
- Clear
- Material:
- Plastic
- Material Type:
- Polycarbonate
- UPC:
- 814992006526