This product requires certification to purchase.

2 Lens Black Frame Safety Glasses

Pyramex®

Venture II® 2 Lens Black Frame Safety Glasses

  • Fast #
  • Part #PSB1810R20
  • Item #6156292
  • Manufacturer Part #SB1810R20
4.8 out of 5 Customer Rating
Brand image
Pyramex®

Venture II® 2 Lens Black Frame Safety Glasses

  • Fast #
  • Part #PSB1810R20
  • Item #6156292
  • Manufacturer Part #SB1810R20
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 150
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Lens insert is out of user's direct line of vision
  • Temples adjust to four different lengths
  • Nose buds secure the glass and prevent slipping
  • Passes Ballistic MIL-PRF-32432
  • Custom imprinting available
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Z87.1 2003
CE Approved:
Yes
CSA Certified:
CSA Z94.3
Collection:
Venture II®
Diopters:
2
Glasses Frame Color:
Black
Glasses Lens Color:
Clear
Magnification:
2
Material:
Plastic, Stainless Steel
Material Type:
Nylon, Polycarbonate, TPR, Thermoplastic Elastomer
UPC:
814992006502
Weight:
27
Width:
5-59/100