This product requires certification to purchase.

Clear Lens Black Frame Safety Glasses

Pyramex®

Venture II® Clear Lens Black Frame Safety Glasses

  • Fast #
  • Part #PSB1810S
  • Item #6103266
  • Manufacturer Part #SB1810S
3.1 out of 5 Customer Rating
Brand image
Pyramex®

Venture II® Clear Lens Black Frame Safety Glasses

  • Fast #
  • Part #PSB1810S
  • Item #6103266
  • Manufacturer Part #SB1810S
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Fully adjustable temples, 4 size settings
  • 9.75 base curved lens provides full side protection without distracting seams or traditional type side shields
  • Lenses are coated for superior scratch resistance
  • Lenses provide 99% protection against harmful UV rays
  • Scratch resistant polycarbonate lens provides 99% UVA/B/C protection
  • Requires Certification
Dimensions & Measurements
Width
5-59/100 in
Characteristics & Features
Collection
Venture II®
Glasses Frame Color
Black
Glasses Lens Color
Clear
Magnification
2.5
Material
Plastic
Material Type
Polycarbonate
Warranty & Product Information
ANSI
ANSI Z87.1 2003
CSA Certified
CSA Z94.3-2007