This product requires certification to purchase.

Dual Lens Reader Eyeware with Black Frame

Pyramex®

Venture II® Dual Lens Reader Eyeware with Black Frame

  • Fast #
  • Part #PSB1810R25
  • Item #6156293
  • Manufacturer Part #SB1810R25
5 out of 5 Customer Rating
Brand image
Pyramex®

Venture II® Dual Lens Reader Eyeware with Black Frame

  • Fast #
  • Part #PSB1810R25
  • Item #6156293
  • Manufacturer Part #SB1810R25
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 150
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Fully adjustable temples, 4 size settings
  • 9.75 base curved lens provides full side protection without distracting seams or traditional type side shields
  • Lenses are coated for superior scratch resistance
  • Lenses provide 99% protection against harmful UV rays
  • Scratch resistant polycarbonate lens provides 99% UVA/B/C protection
  • Requires Certification

Specifications

Collection:
Venture II®
Diopters:
2.5
Glasses Frame Color:
Black
Glasses Lens Color:
Clear
Magnification:
2.5
Material:
Plastic
Material Type:
Polycarbonate