This product requires certification to purchase.

Safety Glass with Clear Lens and Black Frame

Pyramex®

Venture II® Safety Glass with Clear Lens and Black Frame

  • Fast #
  • Part #PSB1810ST
  • Item #7443417
  • Manufacturer Part #SB1810ST
3.7 out of 5 Customer Rating
Brand image
Pyramex®

Venture II® Safety Glass with Clear Lens and Black Frame

  • Fast #
  • Part #PSB1810ST
  • Item #7443417
  • Manufacturer Part #SB1810ST
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Nylon temples adjust to four different lengths
  • Lens insert is out of user's direct line of vision
  • Nose buds secure the glass and prevent slipping
  • Standard hinge screws made from stainless steel
  • 9.75 base curved lens provides full side protection without distracting seams or traditional type side shields
  • Z87: ANSI standard for Eye and Face protection devices and SEI CAN/CSA Z94.3-07: CAN/CSA for protection devices
  • Scratch resistant polycarbonate lens provides 99% UVA/B/C protection
  • Frame: Black
  • Lens: Anti-fog, clear
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Z87.1
Application:
General Purpose
CE Approved:
Yes
CSA Certified:
CSA Z94.3
Collection:
Venture II®
Glasses Frame Color:
Black
Glasses Lens Color:
Anti-fog, Clear
Length:
6-21/50
Material:
Plastic, Stainless Steel, Synthetic Rubber
Material Type:
Nylon, Polycarbonate, TPR, Thermoplastic Elastomer
Visible Light:
0.96
Weight:
27
Width:
5-59/100