Black Frame Anti-Fog Safety Glasses with Clear Lens
XS3 Plus® Black Frame Anti-Fog Safety Glasses with Clear Lens
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- XS3 Plus Goggles with Clear Anti-Fog Lens, Black Frame
- Sports-look safety Spectacle with superior eye protection
- Slim Temples for custom fit; unique temple design with co-injection temple tips for cushioned comfort
- Open temples allow clip on cord option for goggle-like fit; soft foam padding provides comfort fit
- Foam padding and cord option provide seal to keep out dust and airborne particles
- Exceeds ANSI Z87.1 High Impact Requirements, CAN/CSA Z94.3-07, AS/NZS 1337
- Provides 99% protection from harmful UV-A and UV-B rays; Offers protection from excessive glare
- 100% polycarbonate scratch-resistant lenses
- Commonly used where it is required to move between indoor applications to outdoor applications
Specifications
- ANSI:
- ANSI Z87.1
- CSA Certified:
- CSA Z94.3-2007
- Collection:
- XS3 Plus®
- Glasses Frame Color:
- Black
- Glasses Lens Color:
- Clear
- Material:
- Plastic, Rubber, Stainless Steel
- Material Type:
- Polycarbonate, Polyester
- Visible Light:
- 96 %
- Width:
- 5-7/10 in