2 Magnification Safety Glasses
Ztek® 2 Magnification Safety Glasses
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Commonly used where it is required to move between indoor applications to outdoor applications.
- Lens insert strategically placed out of the user’s direct line of vision.
- Provides 99% protection from harmful UV-A and UV-B rays
- Scratch resistant lens
Documents
Specifications
- ANSI:
- ANSI Z87.1
- CE Approved:
- No
- CSA Certified:
- CSA Z94.3 2007
- Collection:
- Ztek®
- Glasses Frame Color:
- Clear
- Glasses Lens Color:
- Clear
- Magnification:
- 2
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Visible Light:
- 0.0096 %
- Width:
- 5-41/100 in