This product requires certification to purchase.

Clear Anti-Fog Lens Safety Glasses

Pyramex®

Ztek® Clear Anti-Fog Lens Safety Glasses

  • Fast #
  • Part #PS2510ST
  • Item #4109474
  • Manufacturer Part #S2510ST
5 out of 5 Customer Rating
Brand image
Pyramex®

Ztek® Clear Anti-Fog Lens Safety Glasses

  • Fast #
  • Part #PS2510ST
  • Item #4109474
  • Manufacturer Part #S2510ST
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Ztek Glasses with Clear Anti-Fog Lens
  • Economical wrap-around single lens provides full panoramic view
  • Soft non-slip rubber temple tips provide non-binding fit; Integrated nose piece
  • Exceeds ANSI Z87.1 High Impact Requirements, CE EN166 Certified, CAN/CSA Z94.3-07
  • Provides 99% protection from harmful UV-A and UV-B rays; Offers protection from excessive glare
  • 100% polycarbonate scratch-resistant lenses
  • General purposes for indoor applications that require impact protection
  • Requires Certification
Characteristics & Features
Collection
Ztek®
Glasses Frame Color
Clear
Glasses Lens Color
Clear
Material
Plastic, Rubber
Material Type
Polycarbonate
Visible Light
0.96 %
Warranty & Product Information
ANSI
ANSI Z87.1 2003
Application
General Purpose, Indoor
CE Approved
No
CSA Certified
CSA Z94.3 2007