This product requires certification to purchase.

Inside/Outside Mirror Safety Glasses with Clear Lens

Pyramex®

Ztek® Inside/Outside Mirror Safety Glasses with Clear Lens

  • Fast #
  • Part #PS2580S
  • Item #6136129
  • Manufacturer Part #S2580S
4.5 out of 5 Customer Rating
Brand image
Pyramex®

Ztek® Inside/Outside Mirror Safety Glasses with Clear Lens

  • Fast #
  • Part #PS2580S
  • Item #6136129
  • Manufacturer Part #S2580S
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Soft, non-slip rubber temple tips
  • Integrated nose piece
  • Lenses are coated for superior scratch resistance
  • Economical wrap-around single lens
  • Lenses provide 99% protection against harmful UV rays
  • Exceeds ANSI Z87.1-2003 high impact requirements
  • Exceeds CSA Z94.3 standards
  • 100% polycarbonate, scratch-resistant lenses
  • Custom imprinting available
  • Requires Certification

Documents

Dimensions & Measurements
Weight
21 g
Characteristics & Features
Collection
Ztek®
Glasses Frame Color
Clear
Glasses Lens Color
Clear
Material
Plastic
Material Type
Polycarbonate
Visible Light
0.5 %
Warranty & Product Information
ANSI
ANSI Z87.1
Application
Outdoor, Indoor
CE Approved
Yes
CSA Certified
CSA Z94.3