2 in. Cast Iron Flange Drain (No Hub)
2 in. Cast Iron Flange Drain (No Hub)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ASME:
- ASME A112.18.2 2011
- Adjustable:
- No
- Fits Pipe Size:
- 2 in
- IAPMO Listed:
- No
- Outlet Type:
- No Hub
- UPC:
- 818835024135