This product requires certification to purchase.

2 in. Plastic Shower Drain in Black

QM USA Corp

2 in. Plastic Shower Drain in Black

  • Fast #
  • Part #Q8810004BK
  • Item #10104863
  • Manufacturer Part #88.100.04 BK
5 out of 5 Customer Rating
Brand image
QM USA Corp

2 in. Plastic Shower Drain in Black

  • Fast #
  • Part #Q8810004BK
  • Item #10104863
  • Manufacturer Part #88.100.04 BK
5 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME A112.18.1
Adjustable:
No
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Drain Base Material:
Stainless Steel
Grate Diameter:
4 in
IAPMO Listed:
No
Length:
4 in
UPC:
856385005587