5-3/4 x 5-3/4 in. 316 Square Centerpoint Drain in Oil Rubbed Bronze
5-3/4 x 5-3/4 in. 316 Square Centerpoint Drain in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ASME:
- ASME A112.18.2 2011
- Adjustable:
- No
- CSA Certified:
- CSA B125.2 2011
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Grate Shape:
- Square
- IAPMO Listed:
- No
- Length:
- 5-3/4 in
- UPC:
- 856385005594