This product requires certification to purchase.

2 in. Threaded Polished Shower Drain

QM USA Corp

Bay Series 2 in. Threaded Polished Shower Drain

  • Fast #
  • Part #Q3820036PS
  • Item #10333444
  • Manufacturer Part #38.200.36 PS
4.7 out of 5 Customer Rating
Brand image
QM USA Corp

Bay Series 2 in. Threaded Polished Shower Drain

  • Fast #
  • Part #Q3820036PS
  • Item #10333444
  • Manufacturer Part #38.200.36 PS
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME A112.18.2
CSA Certified:
CSA B125.2-11
Collection:
Bay Series
Drain Base Height:
2-83/100 in
Drain Grate Material:
Stainless Steel
Drain Grate Material Type:
304
Fits Pipe Size:
2 in
Grate Diameter:
2-19/25 in
Grate Shape:
Round
Length:
36 in
Outlet Type:
Threaded
UPC:
818835024081