2 in. Threaded Satin Gold Shower Drain
Bay Series 2 in. Threaded Satin Gold Shower Drain
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- ASME:
- ASME A112.18.2
- CSA Certified:
- CSA B125.2-11
- Collection:
- Bay Series
- Drain Base Height:
- 2-83/100 in
- Drain Grate Material:
- Stainless Steel
- Drain Grate Material Type:
- 304
- Fits Pipe Size:
- 2 in
- Grate Diameter:
- 2-19/25 in
- Grate Shape:
- Round
- Length:
- 36 in
- Outlet Type:
- Threaded
- UPC:
- 818835024104