2 in. Stainless Steel Shower Drain
Delta Line 2 in. Stainless Steel Shower Drain
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Adjustable:
- No
- Collection:
- Delta Line
- Color Finish Name:
- Satin
- Construction:
- Non-Membrane
- Drain Base Material:
- Stainless Steel
- Drain Grate Material:
- Stainless Steel
- Fits Pipe Size:
- 2 in
- Gauge (metal):
- 18 ga
- Grate Color Finish:
- Stainless Steel
- Grate Color Finish Category:
- Stainless Steel/Nickel Tones
- Grate Shape:
- Square
- IAPMO Listed -:
- No
- Length:
- 4 in
- Material:
- Stainless Steel
- Material Type:
- 316
- UL Listed:
- No
- Width:
- 4 in