This product requires certification to purchase.

2 in. Stainless Steel Polished Stainless Shower Drain

QM USA Corp

Delta Line 2 in. Stainless Steel Polished Stainless Shower Drain

  • Fast #
  • Part #Q3330004PS
  • Item #10104860
  • Manufacturer Part #33.300.04 PS
5 out of 5 Customer Rating
Brand image
QM USA Corp

Delta Line 2 in. Stainless Steel Polished Stainless Shower Drain

  • Fast #
  • Part #Q3330004PS
  • Item #10104860
  • Manufacturer Part #33.300.04 PS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 16 gauge 316 stainless steel grate = 1.5 mm
  • 18 gauge 316 stainless steel base = 1.2 mm
  • Works with 2" ABS, PVC or cast iron shower drain flange (not included)
  • Center drains is intended for use with traditional waterproofing methods
  • Hair strainer basket comes with every drain, fits inside the drain to collect hair and other debris, preventing pipe clogs
  • Grate can be removed completely for cleaning
  • Requires Certification

Specifications

ASME:
ASME A112.18.2 2011
Adjustable:
No
Collection:
Delta Line
Construction:
Non-Membrane
Drain Base Material:
Stainless Steel
Drain Grate Material:
Stainless Steel
Fits Pipe Size:
2 in
Grate Shape:
Square
IAPMO Listed:
No
Length:
4 in
UPC:
856385005464