28 x 3-3/8 in. 316 Stainless Steel Shower Drain in Satin
Delta Line 28 x 3-3/8 in. 316 Stainless Steel Shower Drain in Satin
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ASME:
- ASME A112.18.2 2011
- Adjustable:
- No
- Collection:
- Delta Line
- Color Finish Name:
- Stainless Steel
- Drain Base Material:
- Stainless Steel
- Grate Color Finish:
- Satin
- Grate Diameter:
- 3-3/8 in
- IAPMO Listed -:
- No
- Length:
- 28 in