5-3/4 in. Center Square Drain in Polished Stainless Steel
Delta Line 5-3/4 in. Center Square Drain in Polished Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ASME:
- ASME A112.18.2 2011
- Adjustable:
- No
- Collection:
- Delta Line
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Polished
- Drain Base Height:
- 5-3/4 in
- Drain Base Material:
- Stainless Steel
- Grate Diameter:
- 5-3/4 in
- IAPMO Listed:
- No
- UPC:
- 856385005471