2 in. Stainless Steel Shower Drain
Kai Line 2 in. Stainless Steel Shower Drain
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
Specifications
- ASME:
- ASME A112.18.2 2011
- Adjustable:
- No
- CSA Certified:
- CSA B125.2 2011
- Collection:
- Kai Line
- Color Finish Name:
- Satin
- Construction:
- Membrane
- Drain Base Material:
- Stainless Steel
- Drain Grate Material:
- Stainless Steel
- Fits Pipe Size:
- 2 in
- Grate Shape:
- Square
- IAPMO Listed:
- No
- Length:
- 5-3/4
- UPC:
- 856385005198