2 in. Plastic Shower Drain in Stainless Steel
Lagos Series 2 in. Plastic Shower Drain in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ASME:
- ASME A112.18.2 2011
- Adjustable:
- No
- Collection:
- Lagos Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Construction:
- Membrane
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- ABS
- Drain Grate Material:
- Stainless Steel
- Fits Pipe Size:
- 2 in
- Grate Shape:
- Square
- IAPMO Listed:
- No
- Length:
- 5-3/4 in
- UPC:
- 856385005013