2 in. ABS Satin Gold Shower Drain
Lagos Series 2 in. ABS Satin Gold Shower Drain
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Adjustable:
- Yes
- Collection:
- Lagos Series
- Construction:
- Non-Membrane
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- ABS
- Drain Grate Material:
- Stainless Steel
- Drain Grate Material Type:
- 316L
- Fits Pipe Size:
- 2 in
- Grate Shape:
- Square
- Grate Style:
- Full
- IAPMO Listed:
- No
- Length:
- 4
- UPC:
- 856385005600