2 in. Plastic Stainless Steel Shower Drain
Lagos Series 2 in. Plastic Stainless Steel Shower Drain
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 15 gauge 316 stainless steel grate = 1.8 mm
- Base made in ABS plastic
- Works with 2" ABS, PVC or cast iron shower drain flange
- Hair strainer basket comes with every drain, fits inside the drain to collect hair and other debris, preventing pipe clogs
Specifications
- ASME:
- ASME A112.18.2 2011
- Collection:
- Lagos Series
- Construction:
- Membrane
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- ABS
- Fits Pipe Size:
- 2 in
- Grate Shape:
- Square
- IAPMO Listed:
- No
- Length:
- 5-3/4 in
- UPC:
- 856385005716