316 Stainless Steel Shower Drain in Bronze
Lotus Line 316 Stainless Steel Shower Drain in Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in MA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in MA
Product Details
Product Details
Specifications
- ASME:
- ASME A112.18.2 2011
- Adjustable:
- No
- CSA Certified:
- CSA B125.2 2011
- Collection:
- Lotus Line
- Drain Base Material:
- Stainless Steel
- Drain Grate Material:
- Stainless Steel
- Grate Shape:
- Square
- IAPMO Listed:
- No
- Length:
- 5-3/4
- UPC:
- 856385005655