This product requires certification to purchase.

2 in. Threaded Shower Drain in Stainless Steel

QM USA Corp

Mist Line 2 in. Threaded Shower Drain in Stainless Steel

  • Fast #
  • Part #Q3363036ST
  • Item #7343650
  • Manufacturer Part #33.630.36 ST
4.5 out of 5 Customer Rating
Brand image
QM USA Corp

Mist Line 2 in. Threaded Shower Drain in Stainless Steel

  • Fast #
  • Part #Q3363036ST
  • Item #7343650
  • Manufacturer Part #33.630.36 ST
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME A112.18.2 2011
Adjustable:
Yes
Collection:
Mist Line
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Construction:
Membrane
Drain Base Material:
Stainless Steel
Drain Grate Material:
Stainless Steel
Fits Pipe Size:
2 in
Grate Shape:
Linear
IAPMO Listed:
No
Length:
36 in
Outlet Type:
Threaded
UPC:
856385005846