This product requires certification to purchase.

2 in. Threaded Stainless Steel Shower Drain

QM USA Corp

Mist Line 2 in. Threaded Stainless Steel Shower Drain

  • Fast #
  • Part #Q3350048ST
  • Item #7053396
  • Manufacturer Part #33.500.48 ST
4 out of 5 Customer Rating
Brand image
QM USA Corp

Mist Line 2 in. Threaded Stainless Steel Shower Drain

  • Fast #
  • Part #Q3350048ST
  • Item #7053396
  • Manufacturer Part #33.500.48 ST
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME A112.18.2 2011
Adjustable:
No
Collection:
Mist Line
Construction:
Membrane
Drain Base Material:
Stainless Steel
Drain Grate Material:
Stainless Steel
Fits Pipe Size:
2 in
Grate Shape:
Linear
IAPMO Listed:
No
Length:
48 in
Outlet Type:
Threaded
UPC:
856385005563