28 x 3/8 in. 16 ga 316 Stainless Steel Grate for 2 in ABS, PVC or Cast Iron Shower Drain Flange in Satin Nickel
Mist Line 28 x 3/8 in. 16 ga 316 Stainless Steel Grate for 2 in ABS, PVC or Cast Iron Shower Drain Flange in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ASME:
- ASME A112.18.2 2011
- Adjustable:
- No
- Collection:
- Mist Line
- Color Finish Category:
- Nickel Tones
- Drain Base Height:
- 3-3/8 in
- Drain Base Material:
- Stainless Steel
- IAPMO Listed:
- No
- Length:
- 28 in
- UPC:
- 856385005396