This product requires certification to purchase.

2 in. Shower Drain in Stainless Steel

QM USA Corp

Nami Line 2 in. Shower Drain in Stainless Steel

  • Fast #
  • Part #Q3310006ST
  • Item #7053435
  • Manufacturer Part #33.100.06 ST
3.4 out of 5 Customer Rating
Brand image
QM USA Corp

Nami Line 2 in. Shower Drain in Stainless Steel

  • Fast #
  • Part #Q3310006ST
  • Item #7053435
  • Manufacturer Part #33.100.06 ST
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME A112.18.2 2011
Adjustable:
No
CSA Certified:
CSA B125.2 2011
Collection:
Nami Line
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Construction:
Non-Membrane
Drain Base Material:
Stainless Steel
Drain Grate Material:
Stainless Steel
Fits Pipe Size:
2 in
Grate Shape:
Square
IAPMO Listed:
No
Length:
5-3/4 in
UPC:
856385005136