This product requires certification to purchase.

2 in. Stainless Steel Shower Drain

QM USA Corp

Nami Line 2 in. Stainless Steel Shower Drain

  • Fast #
  • Part #Q3310004ST
  • Item #7053436
  • Manufacturer Part #33.100.04 ST
4.5 out of 5 Customer Rating
Brand image
QM USA Corp

Nami Line 2 in. Stainless Steel Shower Drain

  • Fast #
  • Part #Q3310004ST
  • Item #7053436
  • Manufacturer Part #33.100.04 ST
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME A112.18.2 2011
Adjustable:
No
Collection:
Nami Line
Construction:
Non-Membrane
Drain Base Material:
Stainless Steel
Drain Grate Material:
Stainless Steel
Fits Pipe Size:
2 in
Grate Color Finish:
Stainless Steel
Grate Color Finish Category:
Stainless Steel/Nickel Tones
Grate Shape:
Square
IAPMO Listed:
No
Length:
4 in
UPC:
856385005129