2 in. Threaded Stainless Steel Shower Drain
Nami Line 2 in. Threaded Stainless Steel Shower Drain
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ASME:
- ASME A112.18.2 2011
- Adjustable:
- No
- Collection:
- Nami Line
- Construction:
- Membrane
- Drain Base Height:
- 2-19/20
- Drain Base Material:
- Stainless Steel
- Drain Grate Material:
- Stainless Steel
- Fits Pipe Size:
- 2 in
- Grate Shape:
- Linear
- IAPMO Listed:
- No
- Length:
- 24
- Outlet Type:
- Threaded
- UPC:
- 856385005143